Motion
1 5/8 N CTL

THOMSON (ALTRA)
1 5/8 N CTL

Random Length Shafting - Carbon Steel, 1.6250 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - N
Mi Item #00030307
MFR #1 5/8 N CTL
Price$10.85/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 5/8 N CTL

Random Length Shafting - Carbon Steel, 1.6250 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - N
Mi Item #00030307
MFR #1 5/8 N CTL

Mfr description
1-5/8 CLASS N (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/in

Specifications

Dimensions

  • Actual Diameter
    1.6247 / 1.6250 in
  • Nominal Diameter  
    1.6250 in
  • Overall Length
    178.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - N
  • UPC_NO
    662486933854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)