Specifications
Dimensions
- Carriage Bearing Block Overall Len2.750 in
- Carriage Bearing Block Overall Width1.750 in
- Linear Guide Length12.000 in
- Nominal Shaft Diameter.375 in
- Stroke8.120 in
Details
- Assembly TypeOne Rail with End Supports
- Bearing MaterialSteel Plastic
- Bearing SeriesBall Bushing
- Closure TypeClosed
- End Support Block MaterialAluminum
- Load Capacity160 lbf
- Manufacturer Catalog
- Operating Temperature RangeMaximum of +185 °F
- Resistance FeaturesCorrosion Resistant
- Support MaterialAluminum
- Type Of Bearing(1) Ball Bushing Pillow Block, Twin Style
Overview
Mfr description
1BA06BH0L12 LINEAR SYSTEM
- One End Supported shaft Assembly (Inch) Consisting of: One Twin Closed Type Pillow Block& Two ASB shaft supports & One 60 Case® Shaft