Motion
1BA08AH0L12

THOMSON (ALTRA)
1BA08AH0L12

One Rail with End Supports - Closed, (2) Ball Bushing Pillow Blocks, .500 in, Linear Guide Length: 12.000 in, Stroke Length: 10.110 in, Load Capacity: 800 lbf
MI ITEM #00030611
MFR #1BA08AH0L12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1BA08AH0L12

One Rail with End Supports - Closed, (2) Ball Bushing Pillow Blocks, .500 in, Linear Guide Length: 12.000 in, Stroke Length: 10.110 in, Load Capacity: 800 lbf
MI ITEM #00030611
MFR #1BA08AH0L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1BA08AH0L12 LINEAR SYSTEM
  • One End Supported shaft Assembly (Inch) Consisting of: Two Single, Closed Type, Inch sized, Pillow Blocks & Two ASB shaft supports & One 60 Case® Shaft

Specifications

  • Assembly Type
    One Rail with End Supports
  • Type Of Bearing
    (2) Ball Bushing Pillow Blocks
  • Nominal Shaft Diameter
    .500 in
  • Linear Guide Length
    12.000 in
  • Stroke
    10.110 in
  • Load Capacity
    800 lbf
  • Bearing Material
    Steel Plastic
  • Support Material
    Aluminum
  • Operating Temperature Range
    Maximum of +185 °F
  • Closure Type
    Closed
  • Carriage Bearing Block Overall Width
    2.000 in
  • Carriage Bearing Block Overall Len
    1.690 in
  • Bearing Series
    Ball Bushing
  • End Support Block Material
    Aluminum
  • Resistance Features
    Corrosion Resistant
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text