Motion
1BA08BJ0L24

THOMSON (ALTRA)
1BA08BJ0L24

One Rail with End Supports - Closed, (1) Ball Bushing Pillow Block, Twin Style, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 800 lbf
Mi Item #00030647
MFR #1BA08BJ0L24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1BA08BJ0L24

One Rail with End Supports - Closed, (1) Ball Bushing Pillow Block, Twin Style, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 800 lbf
Mi Item #00030647
MFR #1BA08BJ0L24

Mfr description
1BA08BJ0L24 LINEAR SYSTEM
  • One End Supported shaft Assembly (Inch) Consisting of: One Twin Closed Type Pillow Block& Two SB Shaft Supports & One 60 Case® Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    3.500 in
  • Carriage Bearing Block Overall Width
    2.000 in
  • Linear Guide Length
    24.000 in
  • Nominal Shaft Diameter
    .500 in
  • Stroke
    19.250 in

Details

  • Assembly Type
    One Rail with End Supports
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Closure Type
    Closed
  • End Support Block Material
    Steel
  • Load Capacity
    800 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Steel
  • Type Of Bearing
    (1) Ball Bushing Pillow Block, Twin Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)