Motion
1BA12BJ0L36

THOMSON (ALTRA)
1BA12BJ0L36

One Rail with End Supports - Closed, (1) Ball Bushing Pillow Block, Twin Style, .750 in, Linear Guide Length: 36.000 in, Stroke Length: 30.000 in, Load Capacity: 1800 lbf
MI ITEM #00030679
MFR #1BA12BJ0L36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1BA12BJ0L36

One Rail with End Supports - Closed, (1) Ball Bushing Pillow Block, Twin Style, .750 in, Linear Guide Length: 36.000 in, Stroke Length: 30.000 in, Load Capacity: 1800 lbf
MI ITEM #00030679
MFR #1BA12BJ0L36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    4.500 in
  • Carriage Bearing Block Overall Width
    2.750 in
  • Linear Guide Length
    36.000 in
  • Nominal Shaft Diameter
    .750 in
  • Stroke
    30.000 in

Details

  • Assembly Type
    One Rail with End Supports
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Closure Type
    Closed
  • End Support Block Material
    Steel
  • Load Capacity
    1800 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Steel
  • Type Of Bearing
    (1) Ball Bushing Pillow Block, Twin Style

Overview

Mfr description
1BA12BJ0L36 LINEAR SYSTEM
  • One End Supported shaft Assembly (Inch) Consisting of: One Twin Closed Type Pillow Block& Two SB Shaft Supports & One 60 Case® Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought