Overview
Mfr description
1BA16AH0L18 LINEAR SYSTEM
- One End Supported shaft Assembly (Inch) Consisting of: Two Single, Closed Type, Inch sized, Pillow Blocks & Two ASB shaft supports & One 60 Case® Shaft
Specifications
- Assembly TypeOne Rail with End Supports
- Type Of Bearing(2) Ball Bushing Pillow Blocks
- Nominal Shaft Diameter1.000 in
- Linear Guide Length18.000 in
- Stroke15.000 in
- Load Capacity3000 lbf
- Bearing MaterialSteel Plastic
- Support MaterialAluminum
- Operating Temperature RangeMaximum of +185 °F
- Closure TypeClosed
- Carriage Bearing Block Overall Width3.250 in
- Carriage Bearing Block Overall Len2.810 in
- Bearing SeriesBall Bushing
- End Support Block MaterialAluminum
- Resistance FeaturesCorrosion Resistant
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data