Overview
Mfr description
1BA16BJ0L24 LINEAR SYSTEM
- One End Supported shaft Assembly (Inch) Consisting of: One Twin Closed Type Pillow Block& Two SB Shaft Supports & One 60 Case® Shaft
Specifications
- Assembly TypeOne Rail with End Supports
- Type Of Bearing(1) Ball Bushing Pillow Block, Twin Style
- Nominal Shaft Diameter1.000 in
- Linear Guide Length24.000 in
- Stroke16.000 in
- Load Capacity3000 lbf
- Bearing MaterialSteel Plastic
- Support MaterialSteel
- Operating Temperature RangeMaximum of +185 °F
- Closure TypeClosed
- Carriage Bearing Block Overall Width3.250 in
- Carriage Bearing Block Overall Len6.000 in
- Bearing SeriesBall Bushing
- End Support Block MaterialSteel
- Resistance FeaturesCorrosion Resistant
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data