Specifications
Dimensions
- Carriage Bearing Block Overall Len6.000 in
- Carriage Bearing Block Overall Width3.250 in
- Linear Guide Length48.000 in
- Nominal Shaft Diameter1.000 in
- Stroke40.000 in
Details
- Assembly TypeOne Rail with End Supports
- Bearing MaterialSteel Plastic
- Bearing SeriesBall Bushing
- Closure TypeClosed
- End Support Block MaterialSteel
- Load Capacity3000 lbf
- Manufacturer Catalog
- Operating Temperature RangeMaximum of +185 °F
- Resistance FeaturesCorrosion Resistant
- Support MaterialSteel
- Type Of Bearing(1) Ball Bushing Pillow Block, Twin Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)