Motion
1CA12HA0L24

THOMSON (ALTRA)
1CA12HA0L24

Single Continuous Support Rail - Open, (1) Ball Bushing Pillow Block, Twin Style, .750 in, Linear Guide Length: 24.000 in, Stroke Length: 19.500 in, Load Capacity: 1800 lbf
MI ITEM #00031045
MFR #1CA12HA0L24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1CA12HA0L24

Single Continuous Support Rail - Open, (1) Ball Bushing Pillow Block, Twin Style, .750 in, Linear Guide Length: 24.000 in, Stroke Length: 19.500 in, Load Capacity: 1800 lbf
MI ITEM #00031045
MFR #1CA12HA0L24

Mfr description
1CA12HA0L24 LINEAR SYSTEM
  • One Continuously Supported shaft Assembly (Inch) consisting of: One Twin, Open Type, Pillow Block& One SRA Continuous Shaft Support & One 60 Case® Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    4.500 in
  • Carriage Bearing Block Overall Width
    2.750 in
  • Linear Guide Length
    24.000 in
  • Nominal Shaft Diameter
    .750 in
  • Stroke
    19.500 in

Details

  • Assembly Type
    Single Continuous Support Rail
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Closure Type
    Open
  • Load Capacity
    1800 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Aluminum
  • Type Of Bearing
    (1) Ball Bushing Pillow Block, Twin Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)