Motion
2 L PD CTL

THOMSON (ALTRA)
2 L PD CTL

Random Length Shafting - Carbon Steel, 2.000 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #00031201
MFR #2 L PD CTL
Price$23.91/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 L PD CTL

Random Length Shafting - Carbon Steel, 2.000 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #00031201
MFR #2 L PD CTL

Mfr description
2 CLASS L PD (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.91/in

Specifications

Dimensions

  • Actual Diameter
    1.9987 / 1.9994 in
  • Diameter
    2.0000 in, 50.80 mm
  • Nominal Diameter  
    2.000 in
  • Overall Length
    C.T.L.
  • Rail Screw Size
    1/2-13

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)