Motion
2CA080KEL24

THOMSON (ALTRA)
2CA080KEL24

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 290 lbf
MI ITEM #00031422
MFR #2CA080KEL24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2CA080KEL24

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 290 lbf
MI ITEM #00031422
MFR #2CA080KEL24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2CA080KEL24 QUICKSLIDE
  • Twin Shaft Web Linear Guide, Vertical Configuration

Specifications

  • Assembly Type
    Twin Shaft Web with End Supports
  • Type Of Bearing
    (4) Ball Bushing Bearings
  • Nominal Shaft Diameter
    .500 in
  • Linear Guide Length
    24.000 in
  • Stroke
    19.250 in
  • Load Capacity
    290 lbf
  • Bearing Material
    Steel Plastic
  • Support Material
    Aluminum
  • Operating Temperature Range
    Maximum of +185 °F
  • Closure Type
    Open
  • Carriage Type
    Integrated
  • Carriage Bearing Block Overall Width
    1.500 in
  • Carriage Bearing Block Overall Len
    3.500 in
  • Bearing Series
    Ball Bushing
  • Resistance Features
    Corrosion Resistant
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought