Motion
2CA080MEL24

THOMSON (ALTRA)
2CA080MEL24

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 290 lbf
MI ITEM #00031440
MFR #2CA080MEL24
Price$2,506.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2CA080MEL24

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.250 in, Load Capacity: 290 lbf
MI ITEM #00031440
MFR #2CA080MEL24

Mfr description
2CA080MEL24 QUICKSLIDE
  • Twin Shaft Web Linear Guide, Horizontal Configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,506.70/each

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    3.500 in
  • Carriage Bearing Block Overall Width
    1.500 in
  • Linear Guide Length
    24.000 in
  • Nominal Shaft Diameter
    .500 in
  • Stroke
    19.250 in

Details

  • Assembly Type
    Twin Shaft Web with End Supports
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Carriage Type
    Integrated
  • Closure Type
    Open
  • Load Capacity
    290 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Aluminum
  • Type Of Bearing
    (4) Ball Bushing Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)