Motion
2CA120MEL36

THOMSON (ALTRA)
2CA120MEL36

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .750 in, Linear Guide Length: 36.000 in, Stroke Length: 30.000 in, Load Capacity: 1800 lbf
Mi Item #00031464
MFR #2CA120MEL36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2CA120MEL36

Twin Shaft Web with End Supports - Open, (4) Ball Bushing Bearings, .750 in, Linear Guide Length: 36.000 in, Stroke Length: 30.000 in, Load Capacity: 1800 lbf
Mi Item #00031464
MFR #2CA120MEL36

Mfr description
2CA-12-0ME-L36 QUICKSLIDE
  • Twin Shaft Web Linear Guide, Horizontal Configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    4.500 in
  • Carriage Bearing Block Overall Width
    2.000 in
  • Linear Guide Length
    36.000 in
  • Nominal Shaft Diameter
    .750 in
  • Stroke
    30.000 in

Details

  • Assembly Type
    Twin Shaft Web with End Supports
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Carriage Type
    Integrated
  • Closure Type
    Open
  • Load Capacity
    1800 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Aluminum
  • Type Of Bearing
    (4) Ball Bushing Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)