Motion
2DA0800BL24

THOMSON (ALTRA)
2DA0800BL24

Dual Shaft Rail - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.500 in, Load Capacity: 480 lbf
Mi Item #00031586
MFR #2DA0800BL24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2DA0800BL24

Dual Shaft Rail - Open, (4) Ball Bushing Bearings, .500 in, Linear Guide Length: 24.000 in, Stroke Length: 19.500 in, Load Capacity: 480 lbf
Mi Item #00031586
MFR #2DA0800BL24

Mfr description
2DA0800BL24 QUICKSLIDE
  • Dual Shaft Rail Fully Supported System with integrated carriage, Wide Style Carriage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    4.500 in
  • Carriage Bearing Block Overall Width
    4.600 in
  • Carriage Width Type
    Wide
  • Linear Guide Length
    24.000 in
  • Nominal Shaft Diameter
    .500 in
  • Stroke
    19.500 in

Details

  • Assembly Type
    Dual Shaft Rail
  • Bearing Material
    Steel Plastic
  • Bearing Series
    Ball Bushing
  • Carriage Type
    Integrated
  • Closure Type
    Open
  • Load Capacity
    480 lbf
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +185 °F
  • Rail Support Material
    Black Anodized Aluminum
  • Resistance Features
    Corrosion Resistant
  • Support Material
    Aluminum
  • Type Of Bearing
    (4) Ball Bushing Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)