Motion
2DA1600BL36

THOMSON (ALTRA)
2DA1600BL36

Dual Shaft Rail - Open, (4) Ball Bushing Bearings, 1.000 in, Linear Guide Length: 36.000 in, Stroke Length: 28.500 in, Load Capacity: 5400 lbf
MI ITEM #00031650
MFR #2DA1600BL36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2DA1600BL36

Dual Shaft Rail - Open, (4) Ball Bushing Bearings, 1.000 in, Linear Guide Length: 36.000 in, Stroke Length: 28.500 in, Load Capacity: 5400 lbf
MI ITEM #00031650
MFR #2DA1600BL36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2DA1600BL36 QUICKSLIDE
  • Dual Shaft Rail Fully Supported System with integrated carriage, Wide Style Carriage

Specifications

  • Assembly Type
    Dual Shaft Rail
  • Type Of Bearing
    (4) Ball Bushing Bearings
  • Nominal Shaft Diameter
    1.000 in
  • Linear Guide Length
    36.000 in
  • Stroke
    28.500 in
  • Load Capacity
    5400 lbf
  • Bearing Material
    Steel Plastic
  • Support Material
    Aluminum
  • Operating Temperature Range
    Maximum of +185 °F
  • Closure Type
    Open
  • Rail Support Material
    Black Anodized Aluminum
  • Carriage Width Type
    Wide
  • Carriage Type
    Integrated
  • Carriage Bearing Block Overall Width
    7.600 in
  • Carriage Bearing Block Overall Len
    7.500 in
  • Bearing Series
    Ball Bushing
  • Resistance Features
    Corrosion Resistant
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought