Overview
Mfr description
3/4 CLASS L PD SS (PER INCH)
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Overall LengthC.T.L.
- Material440C Stainless Steel
- Mount MaterialStainless Steel 440C
- Shafting StyleCut to Length
- Actual Diameter0.7490 / 0.7495 in
- Rail Screw Size#10-32
- Hardness50 HRC
- Tolerance ClassClass - L
- Options IncludedPre-Drilled
- Manufacturer Catalog
- Technical Specifications
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data