Overview
Mfr description
3/4 CLASS S TU (PER INCH)
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Overall LengthC.T.L.
- Material52100 Tubular
- Mount MaterialSteel 52100 Tubular
- Shafting StyleCut to Length
- Actual Diameter0.7485 / 0.7490 in
- Hardness58 HRC
- Tolerance ClassClass - S
- Manufacturer Catalog
- Technical Specifications
- Manufacturer Product Page
- UPC_NO662486934165
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data