Motion
4 L TU CTL

THOMSON (ALTRA)
4 L TU CTL

Random Length Shafting - 52100 Tubular, 4.000 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - L
MI ITEM #00031901
MFR #4 L TU CTL
List Price$70.52/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
4 L TU CTL

Random Length Shafting - 52100 Tubular, 4.000 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - L
MI ITEM #00031901
MFR #4 L TU CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.52/in for your price

Overview

Mfr description
4 CLASS L TU (PER INCH)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    52100 Tubular
  • Mount Material
    Steel 52100 Tubular
  • Shafting Style
    Cut to Length
  • Actual Diameter
    3.9976 / 3.9998 in
  • Hardness
    58 HRC
  • Tolerance Class
    Class - L
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486922766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought