Motion
4 XL CTL
Random Length Shafting - Carbon Steel, 4.000 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - XL
MI ITEM #00031906
MFR #4 XL CTL
List Price$64.36/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 4.000 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - XL
MI ITEM #00031906
MFR #4 XL CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.36/in for your price

Overview

Mfr description
4 CLASS XL (PER INCH)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Cut to Length
  • Actual Diameter
    3.9983 / 3.9988 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - XL
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486934547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought