Motion
40 MM CTL
Thomson Metric Random Length Shafting - Carbon Steel, 40 mm Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #00031908
MFR #40 MM CTL
Price$8.97/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thomson Metric Random Length Shafting - Carbon Steel, 40 mm Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #00031908
MFR #40 MM CTL

Mfr description
40MM CLASS M (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/in

Specifications

Dimensions

  • Actual Diameter
    39.99 / 40.00 mm
  • Nominal Diameter  
    40 mm
  • Overall Length
    202.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662486922773
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486922773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)