Motion
5/8 G CTL
Random Length Shafting - Carbon Steel, .625 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - G, Ball Grooved
Mi Item #00031912
MFR #5/8 G CTL
Price$6.19/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, .625 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - G, Ball Grooved
Mi Item #00031912
MFR #5/8 G CTL

Mfr description
5/8 CLASS G (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.19/in

Specifications

Dimensions

  • Actual Diameter
    0.6240 / 0.6245 in
  • Diameter
    0.6250 in, 15.88 mm
  • Nominal Diameter  
    .625 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Ball Grooved
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ball Grooved
  • Technical Specifications
  • Tolerance Class
    Class - G
  • UPC_NO
    662486934431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)