Motion
NN030505
Nylon Sleeve (Plain) Bearing - 0.1875 in Bore, 0.3125 in Length, Molded Polymer Material
Mi Item #00032070
MFR #NN030505
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.1875 in Bore, 0.3125 in Length, Molded Polymer Material
Mi Item #00032070
MFR #NN030505

Mfr description
NN003505 NYLON SLEEVE BRG
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.3125 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.3125 in, 7.94 mm
  • Recommended Shaft Size
    3/16 in
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Nylon Sleeve (Plain) Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Nylon
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NN030505
  • Manufacturer Upc Number
    717905109003
  • Material
    Nylon
  • Material Specification
    Molded Nylon 101
  • Max Pressure
    400 psi
  • Max PV Dry (psi x fpm)
    3000
  • Max V Value
    360
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter Tolerance
    0.3125 in to 0.3175 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Nylon Sleeve (Plain) Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905109003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)