Motion
NN040604
Nylon Sleeve (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, Nylon Material
MI ITEM #00032075
MFR #NN040604
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, Nylon Material
MI ITEM #00032075
MFR #NN040604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.38/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Weight
    0.0007 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905109058

Overview

Mfr description
NN040604 NYLON 101 PLAIN BEARING 1/4 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought