Motion
NN050804
Nylon Sleeve (Plain) Bearing - 0.3125 in Bore, 0.2500 in Length, Molded Polymer Material
MI ITEM #00032089
MFR #NN050804
List Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.3125 in Bore, 0.2500 in Length, Molded Polymer Material
MI ITEM #00032089
MFR #NN050804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.95/each for your price

Overview

Mfr description
NN005804 NYLON SLEEVE BRG
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Specifications

  • Bearing Material
    Nylon
  • Bore Diameter
    0.3125 in, 7.94 mm
  • Bushing Material
    Molded Polymer
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    Nylon Sleeve (Plain) Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Nylon
  • UPC_NO
    717905109201
  • Inside Diameter
    0.3125 in
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NN050804
  • Manufacturer Upc Number
    717905109201
  • Material
    Nylon
  • Material Specification
    Molded Nylon 101
  • Max PV Dry (psi x fpm)
    3000
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Max V Value
    360
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter
    0.5000 in
  • Outside Diameter Tolerance
    0.5000 in to 0.5050 in
  • Overall Length
    0.2500 in
  • Overall Width
    0.2500 in, 6.35 mm
  • Recommended Shaft Size
    5/16 in
  • Series
    Nylon Sleeve (Plain) Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Thickness
    0.0938 in, 2.38 mm
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text