Motion
NN050912
Nylon Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5625 in OD, 0.7500 in Length, Nylon Material
MI ITEM #00032092
MFR #NN050912
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5625 in OD, 0.7500 in Length, Nylon Material
MI ITEM #00032092
MFR #NN050912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
NN005912 NYLON SLEEVE BRG
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Nylon
  • Inside Diameter
    0.3125 in
  • Overall Length
    0.7500 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Operating Temperature Range
    -20 to 250 ºF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905109232
  • UPC_NO
    717905109232
  • Outside Diameter
    0.5625 in
  • Max V Value
    360
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text