Motion
NN060805
Nylon Sleeve (Plain) Bearing - 0.3750 in Bore, 0.5000 in OD, 0.3125 in Length, Nylon Material
Mi Item #00032094
MFR #NN060805
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.3750 in Bore, 0.5000 in OD, 0.3125 in Length, Nylon Material
Mi Item #00032094
MFR #NN060805

Mfr description
NN006805 NYLON SLEEVE BRG
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.3125 in

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109256
  • Max V Value
    360
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905109256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)