Motion
NN061012
NN061012 NYLON SLEEVE BRG
MI ITEM #00032103
MFR #NN061012
Price$3.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NN061012 NYLON SLEEVE BRG
MI ITEM #00032103
MFR #NN061012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inside Diameter
    0.3750 in
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.7500 in
  • Weight
    0.0061 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109409
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905109409

Overview

Mfr description
NN061012 NYLON SLEEVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought