Motion
NN070909
Plain Sleeve & Flanged Bearing - 0.4375 in ID, 0.5625 in OD, 0.5625 in Length, Nylon Material
MI ITEM #00032105
MFR #NN070909
Your Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.4375 in ID, 0.5625 in OD, 0.5625 in Length, Nylon Material
MI ITEM #00032105
MFR #NN070909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.39/each(List $1.92)

Overview

Mfr description
NN070909 NYLON 101 PLAIN BEARING 7/16 X

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Outside Diameter
  • Description
    Nylon Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Nylon
  • Operating Temperature Range
    -20 to 250 °F
  • Maximum P Value
    400 psi
  • Material Specification
    Nylon 101
  • Inside Diameter
    0.4375 in
  • UPC_NO
    717905109355
  • Additional Details
    Molded Nylon 101
  • Recommended Shaft Size
    7/16 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought