Motion
NN070916
Nylon Sleeve (Plain) Bearing - 0.4375 in Bore, 1.0000 in Length, Molded Material
MI ITEM #00032107
MFR #NN070916
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.4375 in Bore, 1.0000 in Length, Molded Material
MI ITEM #00032107
MFR #NN070916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.12/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in, 11.11 mm
  • Inside Diameter
    0.4375 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.5625 in
  • Overall Length
    1.0000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Recommended Shaft Size
    7/16 in
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Bearing Material
    Nylon
  • Bushing Material
    Molded
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Molded
  • Description
    Nylon Sleeve (Plain) Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Nylon
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NN070916
  • Manufacturer Upc Number
    717905109379
  • Material
    Nylon
  • Material Specification
    Molded Nylon 101
  • Max PV Dry (psi x fpm)
    3000
  • Max V Value
    360
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter Tolerance
    0.5625 in-0.5675 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Nylon Sleeve (Plain) Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905109379

Overview

Mfr description
NN007916 NYLON SLEEVE BRG
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought