Motion
NN081006
NN081006 NYLON SLEEVE BRG
MI ITEM #00032112
MFR #NN081006
Your Price$1.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NN081006 NYLON SLEEVE BRG
MI ITEM #00032112
MFR #NN081006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.71/each(List $2.35)

Overview

Mfr description
NN081006 NYLON SLEEVE BRG

Specifications

  • Bushing Material
    Nylon
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Inside Diameter
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109461
  • UPC_NO
    717905109461
  • Weight
    0.0018 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text