Motion
NN081111
NN081111 NYLON SLEEVE BRG
Mi Item #00032120
MFR #NN081111
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NN081111 NYLON SLEEVE BRG
Mi Item #00032120
MFR #NN081111

Mfr description
NN081111 NYLON SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.6875 in
  • Overall Length  
    0.6875 in
  • Weight
    0.005 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109560
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905109560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)