Motion
NN101208
Nylon Sleeve (Plain) Bearing - 0.6250 in ID, 0.7500 in OD, 0.5000 in Length, Nylon Material
MI ITEM #00032131
MFR #NN101208
Your Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.6250 in ID, 0.7500 in OD, 0.5000 in Length, Nylon Material
MI ITEM #00032131
MFR #NN101208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.68/each(List $2.41)

Overview

Mfr description
NN101208 NYLON SLEEVE BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.015 in
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.7500 to 0.7550 in
  • Outside Diameter
  • Overall Width
    0.5000 in, 12.70 mm
  • Description
    Nylon Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Plain
  • Material
    Nylon
  • Country of Origin
    US
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Groove Type
    Plain
  • Maximum P Value
    400 psi
  • Overall Thickness
    0.0625 in
  • Material Specification
    Molded Nylon 101
  • Series
    Nylon Sleeve (Plain) Bearings
  • Manufacturer Catalog
  • Inside Diameter
    0.6250 in
  • Manufacturer Upc Number
    717905109669
  • UPC_NO
    717905109669
  • Weight
    0.0028 lb
  • Manufacturer Catalog Number
    NN101208
  • Group & Class
    Nylon
  • Max PV Dry (psi x fpm)
    3000
  • Max Pressure
    400 psi
  • Recommended Shaft Size
    5/8 in
  • Thickness
    0.0625 in, 1.59 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought