Motion
NN121414
Nylon Sleeve (Plain) Bearing - 0.7500 in ID, 0.8750 in OD, 0.8750 in Length, Nylon Material
MI ITEM #00032141
MFR #NN121414
List Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.7500 in ID, 0.8750 in OD, 0.8750 in Length, Nylon Material
MI ITEM #00032141
MFR #NN121414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.06/each for your price

Overview

Mfr description
NN121414 NYLON SLEEVE BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.8750 to 0.8800 in
  • Outside Diameter
  • Description
    Nylon Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Nylon
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Groove Type
    Graphite-Filled Grooves
  • Maximum P Value
    400 psi
  • Material Specification
    Nylon 101
  • Inside Diameter
    0.7500 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109782
  • UPC_NO
    717905109782
  • Weight
    0.0058 lb
  • Additional Details
    Molded Nylon 101
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text