Motion
NN121608
Nylon Sleeve (Plain) Bearing - 0.7500 in ID, 1.0000 in OD, 0.5000 in Length, Nylon Material
Mi Item #00032145
MFR #NN121608
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.7500 in ID, 1.0000 in OD, 0.5000 in Length, Nylon Material
Mi Item #00032145
MFR #NN121608

Mfr description
NN121608 NYLON SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    400 psi
  • Maximum PV Value
    3000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.5000 in
  • Weight
    0.0071 lb

Details

  • Additional Details
    RoHS Compliant
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bushing Type
    Plain Sleeve
  • Description
    Nylon Sleeve (Plain) Bearings
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109829
  • Material
    Nylon
  • Material Specification
    Molded Nylon 101
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter Tolerance
    10.0000 to 10.0050 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905109829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)