Motion
NN162024
NN162024 NYLON SLEEVE BRG
MI ITEM #00032156
MFR #NN162024
Your Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NN162024 NYLON SLEEVE BRG
MI ITEM #00032156
MFR #NN162024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.50/each(List $9.13)

Overview

Mfr description
NN162024 NYLON SLEEVE BRG

Specifications

  • Bushing Material
    Nylon
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Inside Diameter
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109997
  • UPC_NO
    717905109997
  • Weight
    0.0273 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought