Motion
NF040604
Nylon Flanged (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, 0.5000 in Flange Dia., 0.0625 in Flange Width, Nylon Material
MI ITEM #00032162
MFR #NF040604
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, 0.5000 in Flange Dia., 0.0625 in Flange Width, Nylon Material
MI ITEM #00032162
MFR #NF040604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.33/each

Specifications

Dimensions

  • Flange Diameter
    0.5000 in
  • Inside Diameter
    0.2500 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.2500 in

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108136
  • Max V Value
    400
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905108136

Overview

Mfr description
NF040604 NYLON 101 FLANGE BEARING 1/4 X
  • Bunting Molded Nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought