Motion
NF040808
Nylon Flanged (Plain) Bearing - 0.2500 in Bore, 0.5000 in OD, 0.5000 in Length, 0.6250 in Flange Dia., 0.0625 in Flange Width, Nylon Material
Mi Item #00032172
MFR #NF040808
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged (Plain) Bearing - 0.2500 in Bore, 0.5000 in OD, 0.5000 in Length, 0.6250 in Flange Dia., 0.0625 in Flange Width, Nylon Material
Mi Item #00032172
MFR #NF040808

Mfr description
NF004808 NYLON FLANGE BRG
  • Bunting Molded Nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Flange Diameter
    0.6250 in
  • Inside Diameter
    0.2500 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.5000 in

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108235
  • Max V Value
    400
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905108235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)