Motion
NF050705
Nylon Flanged Bearing - 0.3125 in Bore, 0.3125 in Length, 0.5625 in Flange Dia., Molded Polymer Material
MI ITEM #00032173
MFR #NF050705
List Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.3125 in Bore, 0.3125 in Length, 0.5625 in Flange Dia., Molded Polymer Material
MI ITEM #00032173
MFR #NF050705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.82/each for your price

Overview

Mfr description
NF005705 NYLON FLANGE BRG

Specifications

  • Additional Details
    Flanged
  • Bushing Type
    Flanged
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    0.3125 in
  • Overall Length
    0.3125 in
  • Flange Diameter
    0.5625 in
  • Maximum P Value
    400
  • Description
    Item # NF050705, Nylon Flanged Bearings
  • Maximum PV Value
    3000
  • Operating Temperature Range
    -20 to 250 ºF
  • Flange Diameter Tolerance
    ±0.015 in
  • Flange Thickness Tolerance
    ±0.005 in
  • Material Specification
    Molded Nylon 101
  • Manufacturer Catalog
  • Weight
    0.0013 lb
  • Group & Class
    Nylon
  • UPC_NO
    717905108242
  • Flange Outside Diameter
    0.5625 in
  • Flange Thickness
    0.0625 in;1.59 mm
  • Material
    Nylon
  • Outside Diameter
    0.4375 in
  • Type
    Flanged
  • Bearing Material
    Nylon
  • Bore Diameter
    0.3125 in, 7.94 mm
  • Length Tolerance
    ±0.015 in
  • Max V Value
    360 sfpm
  • Sleeve Bearing Type
    Flange Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.4375 in to 0.4425 in
  • Type Of Bearing
    Flanged
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought