Motion
NF050712
Nylon Flanged (Plain) Bearing - 0.3125 in Bore, 0.7500 in Length, 0.5625 in Flange Dia., Molded Polymer Material
MI ITEM #00032175
MFR #NF050712
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged (Plain) Bearing - 0.3125 in Bore, 0.7500 in Length, 0.5625 in Flange Dia., Molded Polymer Material
MI ITEM #00032175
MFR #NF050712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
NF005712 NYLON FLANGE BRG
  • Bunting Molded Nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Specifications

  • Additional Details
    Flanged;RoHS Compliant
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    0.3125 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    0.5625 in
  • Maximum P Value
    400
  • Description
    Nylon Flanged Bearings
  • Maximum PV Value
    3000
  • Operating Temperature Range
    -20 to 250 ºF
  • Material Specification
    Molded Nylon 101
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108273
  • UPC_NO
    717905108273
  • Flange Outside Diameter
    0.5625 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Material
    Nylon
  • Outside Diameter
    0.4375 in
  • Type
    Flanged
  • Bearing Material
    Nylon
  • Bore Diameter
    0.3125 in, 7.94 mm
  • Length Tolerance
    ±0.015 in
  • Max V Value
    400
  • Sleeve Bearing Type
    Flange Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.4375 in-0.4425 in
  • Recommended Shaft Size
    5/16 in
  • Type Of Bearing
    Flanged
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text