Motion
NF060907
Plain Sleeve & Flanged Bearing - 9.53 mm, 0.3750 in ID, 0.5625 in OD, 0.4375 in Length, 0.6875 in Flg Dia., Nylon Material
MI ITEM #00032185
MFR #NF060907
Your Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 9.53 mm, 0.3750 in ID, 0.5625 in OD, 0.4375 in Length, 0.6875 in Flg Dia., Nylon Material
MI ITEM #00032185
MFR #NF060907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.48/each(List $2.04)

Overview

Mfr description
NF060907 NYLON 101 FLANGE BEARING 3/8 X

Specifications

  • Type Of Bearing
    Flanged
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    ±0.015 in
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter Tolerance
    0.5625-0.5675 in
  • Outside Diameter
  • Description
    Nylon Flanged Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Nylon
  • Country of Origin
    US
  • Operating Temperature Range
    -20 to 250 °F
  • Maximum P Value
    400 psi
  • Material Specification
    Molded Nylon 101
  • Inside Diameter
    0.3750 in
  • UPC_NO
    717905108396
  • Additional Details
    Flanged;RoHS Compliant
  • Flange Outside Diameter
    0.6875 in
  • Flange Diameter Tolerance
    ±0.015 in
  • Flange Thickness
    1.59 mm;1/16 in
  • Flange Thickness Tolerance
    ±0.005 in
  • Recommended Shaft Size
    3/8 in
  • RoHs Compliance
    Yes
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought