Motion
NF060909
Nylon Flanged Bearing - 0.3750 in Bore, 0.5625 in Length, 0.6875 in Flange Dia., Molded Polymer Material
MI ITEM #00032186
MFR #NF060909
Your Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.3750 in Bore, 0.5625 in Length, 0.6875 in Flange Dia., Molded Polymer Material
MI ITEM #00032186
MFR #NF060909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.68/each(List $2.32)

Overview

Mfr description
NF060909 NYLON FLANGE BRG

Specifications

  • Additional Details
    Flanged;RoHS Compliant
  • Bushing Type
    Flanged
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.5625 in
  • Flange Diameter
    0.6875 in
  • Maximum P Value
    400
  • Description
    Nylon Flanged Bearings
  • Maximum PV Value
    3000
  • Operating Temperature Range
    -20 to 250 ºF
  • Flange Thickness Tolerance
    ±0.005 in
  • Material Specification
    Molded Nylon 101
  • Manufacturer Catalog
  • Overall Thickness
    0.0625 in
  • Weight
    0.0036 lb
  • Manufacturer Upc Number
    717905108402
  • UPC_NO
    717905108402
  • Group & Class
    Nylon
  • Flange Outside Diameter
    0.6875 in
  • Flange Thickness
    1.59 mm;1/16 in
  • Material
    Nylon
  • Outside Diameter
    0.5625 in
  • Type
    Flanged
  • Bearing Material
    Nylon
  • Bore Diameter
    0.3750 in, 9.53 mm
  • Max V Value
    360 sfpm
  • Length Tolerance
    ±0.015 in
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.5625-0.5675 in
  • Recommended Shaft Size
    3/8 in
  • Type Of Bearing
    Flanged
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought