Motion
NF081212
Nylon Flanged Bearing - 0.5000 in Bore, 0.7500 in OD, 0.7500 in Length, 0.8750 in Flange Dia., 1/16 in Flange Width, Nylon Material
Mi Item #00032203
MFR #NF081212
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.5000 in Bore, 0.7500 in OD, 0.7500 in Length, 0.8750 in Flange Dia., 1/16 in Flange Width, Nylon Material
Mi Item #00032203
MFR #NF081212

Mfr description
NF081212 NYLON FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Flange Diameter
    0.8750 in
  • Inside Diameter
    0.5000 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.7500 in
  • Weight
    0.008 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Flanged
  • Groove Type
    Graphite-Filled Grooves
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108594
  • Max V Value
    360 sfpm
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905108594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)