Motion
NF091111
NF091111 NYLON FLANGE BRG
MI ITEM #00032206
MFR #NF091111
Your Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF091111 NYLON FLANGE BRG
MI ITEM #00032206
MFR #NF091111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.68/each(List $2.32)

Overview

Mfr description
NF091111 NYLON FLANGE BRG

Specifications

  • Bushing Material
    Nylon
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Maximum P Value
    400
  • Max V Value
    360 sfpm
  • Inside Diameter
    0.5625 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108624
  • UPC_NO
    717905108624
  • Weight
    0.0041 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought