Motion
NF101313
NF101313 NYLON FLANGE BRG
Mi Item #00032214
MFR #NF101313
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF101313 NYLON FLANGE BRG
Mi Item #00032214
MFR #NF101313

Mfr description
NF101313 NYLON FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Inside Diameter
    0.6250 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.8125 in
  • Overall Length  
    0.8125 in
  • Weight
    0.0078 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108709
  • Max V Value
    360 sfpm
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905108709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)