Motion
NF101412
Nylon Flanged Bearing - 0.6250 in ID, 0.8750 in OD, 0.7500 in Length, 1.0625 in Flg Dia., Nylon Material
Mi Item #00032217
MFR #NF101412
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.6250 in ID, 0.8750 in OD, 0.7500 in Length, 1.0625 in Flg Dia., Nylon Material
Mi Item #00032217
MFR #NF101412

Mfr description
NF101412 NYLON FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Flange Diameter  
    1.0625 in
  • Flange Outside Diameter
    1.0625 in
  • Flange Thickness
    1.59 mm;1/16 in
  • Inside Diameter
    0.6250 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.7500 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.0099 lb

Details

  • Additional Details
    Molded Nylon 101;Economical Alternative;Self-Lubricating
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bushing Type
    Flanged
  • Description
    Nylon Flanged Bearings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108747
  • Material
    Nylon
  • Material Specification
    Nylon 101
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter Tolerance
    0.8750 in-0.8800 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905108747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)