Motion
NF141616
Nylon Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 1.0000 in Length, 1.1875 in Flg Dia., Nylon Material
Mi Item #00032231
MFR #NF141616
Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 1.0000 in Length, 1.1875 in Flg Dia., Nylon Material
Mi Item #00032231
MFR #NF141616

Mfr description
NF141616 NYLON FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.28/each

Specifications

Dimensions

  • Flange Diameter  
    1.1875 in
  • Flange Outside Diameter
    1.1875 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Inside Diameter
    0.8750 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.0000 in
  • Overall Thickness
    0.0625 in
  • Recommended Shaft Size
    7/8 in
  • Thickness
    0.0625 in, 1.59 mm
  • Weight
    0.0085 lb

Details

  • Additional Details
    Flanged;RoHS Compliant
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bushing Type
    Flanged
  • Description
    Nylon Flanged Bearings
  • Flange Thickness Tolerance
    ±0.005 in
  • Group & Class
    Nylon
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108891
  • Material
    Nylon
  • Material Specification
    Molded Nylon 101
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 to 250 ºF
  • Outside Diameter Tolerance
    10.0000-10.0050 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905108891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)