Motion
NF141818
NF141818 NYLON FLANGE BRG
MI ITEM #00032232
MFR #NF141818
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF141818 NYLON FLANGE BRG
MI ITEM #00032232
MFR #NF141818

Mfr description
NF141818 NYLON FLANGE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Flange Diameter  
    1.3125 in
  • Inside Diameter
    0.8750 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.1250 in
  • Weight
    0.0192 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108907
  • Max V Value
    360 sfpm
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905108907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)