Motion
NF161818
NF161818 NYLON FLANGE BRG
MI ITEM #00032233
MFR #NF161818
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF161818 NYLON FLANGE BRG
MI ITEM #00032233
MFR #NF161818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Flange Diameter  
    1.3125 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.1250 in
  • Weight
    0.0106 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108914
  • Max V Value
    360 sfpm
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905108914

Overview

Mfr description
NF161818 NYLON FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought