Motion
NF162016
NF162016 NYLON FLANGE BRG
MI ITEM #00032236
MFR #NF162016
List Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF162016 NYLON FLANGE BRG
MI ITEM #00032236
MFR #NF162016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.65/each for your price

Overview

Mfr description
NF162016 NYLON FLANGE BRG

Specifications

  • Bushing Material
    Nylon
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Maximum P Value
    400
  • Max V Value
    360 sfpm
  • Inside Diameter
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108945
  • UPC_NO
    717905108945
  • Weight
    0.0193 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text