Motion
NT030701
Plain Sleeve Thrust Washer - 0.1875 in ID, 0.4375 in OD, Nylon Material
Mi Item #00032240
MFR #NT030701
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.1875 in ID, 0.4375 in OD, Nylon Material
Mi Item #00032240
MFR #NT030701

Mfr description
NT030701 NYLON 101 THRUST WASHER 3/16 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.1875 in
  • Outside Diameter  
    0.4375 in
  • Overall Length
    0.0625 in

Details

  • Bearing Material
    Nylon
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905110016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)